Beli pompa submersible 2 inch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ebara Pump (Ebara Corporation) Pump Submersible Sewage Vortex DV Series (Pompa Celup Limbah/Air Kotor)
    Mulai

    Rp20.999.900

    Ebara Pump (Ebara Corporation) Pump Submersible Sewage Vortex DV Series (Pompa Celup Limbah/Air Kotor)
    Deskripsi:
    Because it is a vortex pump, it can discharge foreign objects with the same diameter as the discharge diameter. The use of a 4-pole motor provides strong torque for foreign objects.Sewage tank drainage, kitchen drainage, return sludge, raw water tank drainage, solid and fiber material transferIf the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible without a house name. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *As delivery is made using a large vehicle of 4 tons or more, depending on the delivery location, customers may be asked to collect their luggage from the truck. *Delivery cannot be made to locations without parking space. *The driver will not assist with unloading. *Both solid and fibrous objects will be slightly scratched, so this product cannot be used if you expect the items to remain undamaged.
    atribut:
    • Frequency (Hz): 60
    • Voltage (V): Three-phase 200/220
  2. Shimizu Pump Submersible (Pompa Celup)
    Mulai

    Rp3.299.900

    Shimizu Pump Submersible (Pompa Celup)
    Deskripsi:
    Shimizu pompa celup 3 inch memiliki tenaga motor yang lengkap dengan ukuran 0.5-1.5 HP, awet dan anti karat (SS 304), rumah gedung sangat cocok digunakan bahkan tempat kering
    atribut:
    • Phase (v): 220
    • Cable Diameter (mm²): 0.75
    • Cable Type: H05RN-F
    • Capacity (L/minute): 20|35|45
    • Electrical Voltage (V): 220-240
    • Suction Pipe (inch): 1
  3. Shimizu Pump Submersible (Pompa Celup)
    Mulai

    Rp1.999.900

    Shimizu Pump Submersible (Pompa Celup)
    Deskripsi:
    Pompa celup dengan kapasitas flow maks 70-210 L/min, head 6-12m adalah pompa rendam dari Brand Shimizu untuk aquarium, industri, kolam, tangki dan rumahan
    atribut:
    • Power (V): 220 (50Hz)
    • Submerged Limit (m): 5
  4. Wasser Pump Submersible (Pompa Celup)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp949.900

    Wasser Pump Submersible (Pompa Celup)
    Deskripsi:
    Wasser pompa celup memiliki kapasitas yang lengkap dengan ukuran 10-255 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
  5. HCP Pump Submersible Sewage F Series (Pompa Celup Limbah/Air Kotor)
    Mulai

    Rp4.799.900

    HCP Pump Submersible Sewage F Series (Pompa Celup Limbah/Air Kotor)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjirHCP memiliki range produk Submersible Sewage (Effluent Pump) yang lengkap dengan kapasitas 50-1200 lpm sangat cocok digunakan pada rumahan, kolam, aquarium, gedung, konstruksi dan industri
    atribut:
    • Number of Pole: 2P
  6. Bside Wire Tracker
    Mulai

    Rp759.900

    Bside Wire Tracker
    Deskripsi:
    Wire Tracker versi anti interference dari BSIDEAlat multi fungsi untuk cek kabel jaringan komunikasi seperti Ethernet, LAN, dan telepon.Package Includes: 1 x FWT81 Transmitter 1 x FWT81 Receiver 1 x Clip Adapter Cable 1 x RJ11 Adapter Cable 1 x Carrying Case 1 x User Manual
    atribut:
    • Altitude: Less than 2000m
    • Distance of emitting signal: >300m
    • Anti-explosion rating: IP40
    • Operating Temperature and Relative Humidity (°C): 0-40 , max 80% (non-condensing)
    • Storage Temperature & Relative Humidity: -10 - 50°C , max 80% (non-condensing)
    • Safety Class: IEC61010-1 600V CAT III, pollution class II
  7. Uniview Network Video Recorder (Perekam Video Jaringan)
    Mulai

    Rp1.199.900

  8. KRISBOW Pump Submersible for Dirty Water (Pompa Celup)
    Mulai

    Rp999.900

    KRISBOW Pump Submersible for Dirty Water (Pompa Celup)
    atribut:
    • Voltage (V/Hz): 230/50
    • Maximum Pump Rate (L/hour): 8000
    • Dimensions (cm): 22x16x36
    • Length of Cable (m): 10
    • Maximum Depth (m): 7
    • Maximum Grain Size (mm): 35
    • Maximum Height (m): 5
    • Rated Power (W): 300
  9. Shimizu Pump Submersible Deep Well (Pompa Satelit)
    Mulai

    Rp2.899.900

    Shimizu Pump Submersible Deep Well (Pompa Satelit)
    Deskripsi:
    Submersible Deep Well Pump SPG07-226K BIT ini merupakan pompa rendam khusus untuk sumur dalam dilengkapi dengan tenaga motor 0.25 HP. Kelebihan Submersible Deep Well Pump SPG07-226K BIT dengan tipe pompa sumur dalam yang lain adalah memiliki Body Pompa 2 inch, Body Full Stainless Steel Murni SUS 304, Big Clearance (Tahan Macet) , Kabel NYYHY Khusus Pompa Rendam, Panjang Kabel 30 meter, Instalasi Pipa Output 3/4 inch, Gulungan Motor 100% Kawat Tembaga & Hemat Listrik.SPG07-226K BIT ini sangat cocok untuk rumah atau gedung dengan sumur dalam dan daerah yang kering. Submersible Deep Well Pump SPG07-226K BIT ini juga dilengkapi dengan Overload Protector.
    atribut:
    • Cabel Length (m): 30
    • Capacity (L/minute): 6 | 10 | 16
  10. FlexOvit Depressed Center Grinding Wheel Iron Free Inox/WA Type 27 (Batu Gerinda Poles)
    Mulai

    Rp27.900

    FlexOvit Depressed Center Grinding Wheel Iron Free Inox/WA Type 27 (Batu Gerinda Poles)
    Deskripsi:
    - Standard grade - for general purpose grinding of stainless steel and harder ferrous metals.- Free of iron (I/F)- Excellent grinding performance and stock removal.
    atribut:
    • Shape: Round
    • Abrasive Material: Aluminium Oxide
    • Application: Stainless Steel and Ferrous Metal
    • Weight (kg): 0.5
  11. MU Acian Plesteran dan Beton
    Mulai

    Rp189.900

    MU Acian Plesteran dan Beton
    Deskripsi:
    Mortar Instan untuk pekerjaan acian pada permukaan dinding plesteran dan beton yang dapat digunakan untuk interior dan eksterior.
    atribut:
    • Thickness (mm): 1.5
  12. Wasser Pump Submersible (Pompa Celup)
    Mulai

    Rp669.900

    Wasser Pump Submersible (Pompa Celup)
    Deskripsi:
    Wasser memiliki range produk pompa celup yang lengkap dengan ukuran head 2-25 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
  13. Ebara Pump Submersible DL Series (Pompa Celup)
    Mulai

    Rp34.999.900

    Ebara Pump Submersible DL Series (Pompa Celup)
    Deskripsi:
    Ebara memiliki range produk Submersible Pump DL yang lengkap dengan daya 0.75 -22 kW sangat cocok digunakan pada rumahan, gedung, konstruksi dan industri
    atribut:
    • Frequency (Hz): 50
    • Type: 4 Pole, air-Filled water light
    • Type of Liquid Handle: Sewage, Waste Water
    • Synchronous Speed (rpm): 1500
  14. Grundfos Pump Submersible SQ Series (Pompa Celup)
    Mulai

    Rp20.999.900

    Grundfos Pump Submersible SQ Series (Pompa Celup)
    Deskripsi:
    Pompa Celup SQ dengan rate head 35-98m, Flow 2mウ/h-7mウ/h, adalah pompa rendam yang awet dan pilihan dari brand Grundfos untuk pemakaian di konstruksi, industri, gedung dan rumahan
    atribut:
    • Main Frequency (Hz): 50
    • Power Factor : 1
    • Rated Speed (rpm): 10700
    • Rated Voltage (V): 1x200-240
  15. Ebara Pump Centrifugal (Pompa Sentrifugal)
    Mulai

    Rp16.999.900

    Ebara Pump Centrifugal (Pompa Sentrifugal)
    Deskripsi:
    Pompa belum termasuk motor
    atribut:
    • Liquid Name: Clean Water
    • Temperature (°C): Below 80
    • Maximum Working Pressure (bar): 10
    • Casing Material: Cast Iron
    • Impeller Material: Bronze Casting
    • Shaft Material: 403 Stainless Steel
  16. Ebara Pump Submersible DV Series (Pompa Celup)
    Mulai

    Rp16.999.900

    Ebara Pump Submersible DV Series (Pompa Celup)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Frequency (Hz): 50
    • Type: 2 Pole, air-Filled water light
    • Type of Liquid Handle: River Water, Waste Water
    • Synchronous Speed (rpm): 3000
  17. Franklin Elektric Pump Submersible (Pompa Celup)
    Mulai

    Rp3.599.900

    Franklin Elektric Pump Submersible (Pompa Celup)
    Deskripsi:
    Franklin Elektric memiliki range produk Submersible Pump/Pompa Celup yang lengkap dengan kapasits dari 0.5 - 2 HP dan kapasitas aliran 18 - 70 L/min kuat, komponen tahan lama biasa digunakan untuk gedung, konstruksi, jalan, dan industri
    atribut:
    • Pipe Diameter (inch): 4
Daftar Harga pompa submersible 2 inch Terbaru November 2026
Ebara Pump (Ebara Corporation) Pump Submersible Sewage Vortex DV Series (Pompa Celup Limbah/Air Kotor)Rp20.999.900
Shimizu Pump Submersible (Pompa Celup)Rp3.299.900
Shimizu Pump Submersible (Pompa Celup)Rp1.999.900
York Pump Pump Submersible (Pompa Celup)Rp459.900
Hi-Flow Pump Submersible Satellite (Pompa Celup Satelit)Rp1.699.900
Wasser Pump Submersible (Pompa Celup)Rp949.900
HCP Pump Submersible Sewage F Series (Pompa Celup Limbah/Air Kotor)Rp4.799.900
Bside Wire TrackerRp759.900
Uniview Network Video Recorder (Perekam Video Jaringan)Rp1.199.900
KRISBOW Pump Submersible for Dirty Water (Pompa Celup)Rp999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)